Skip Content

ASR Gear Bag,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

ASR Gear Bag, Black

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 36P216
  • Mfr. Model # 7702224
  • UNSPSC # 53121705
  • Catalog Page # N/A
  • Shipping Weight 1.95 lbs.
Country of Origin Philippines Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact, lightweight active shooter response bag straps to the user's waist to keep gunshot first aid and trauma items close-at-hand, as well as batteries, energy bars, a flashlight, and pistol magazines in a smaller outer pocket. Adjustable strap keeps the bag in place during active use, and MOLLE-compatible webbing allows customization. Includes D-rings that permit right-/left-hand cant- and cross-harness configurations, a padded shoulder strap, and 3 web straps. Two 3-position elastic strips, a 2-position strip, and a number of hook-and-loop strips allow additional custom configurations. An outer hook-and-loop strip accommodates an ID strip. All contents sold separately.

View More

Technical Specs

  • Item ASR Gear Bag
  • Color Black
  • Material Lightweight Durable Material
  • Height 3"
  • Width 10-3/4"
  • Length 15"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.