Skip Content

 
Wet-Set ADA Warning Pad close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wet-Set ADA Warning Pad

Technical Specs

  • Item Wet-Set ADA Warning Pad 
  • Width 2 ft. 
  • Depth 3/4" 
  • Installation Method Press Into Freshly Poured Concrete 
Color
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • ULTRATECH 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Color
Length
Price
Qty
Please use Qty box to add item(s) to cart.
726
Brick Red
3 ft.

$316.25 / each

Enter location to check availability
Catalog Page #  NA

Price $316.25 / each

Technical Specs

  • Item Wet-Set ADA Warning Pad
  • Color Brick Red
  • Length 3 ft.
  • Width 2 ft.
  • Depth 3/4"
  • Installation Method Press Into Freshly Poured Concrete
728
Brick Red
5 ft.

$512.00 / each

Enter location to check availability
Catalog Page #  NA

Price $512.00 / each

Technical Specs

  • Item Wet-Set ADA Warning Pad
  • Color Brick Red
  • Length 5 ft.
  • Width 2 ft.
  • Depth 3/4"
  • Installation Method Press Into Freshly Poured Concrete
723
Yellow
5 ft.

$514.50 / each

Enter location to check availability
Catalog Page #  NA

Price $514.50 / each

Technical Specs

  • Item Wet-Set ADA Warning Pad
  • Color Yellow
  • Length 5 ft.
  • Width 2 ft.
  • Depth 3/4"
  • Installation Method Press Into Freshly Poured Concrete
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More