Skip Content

 
Ultra Spill Pallet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ultra Spill Pallet

Technical Specs

  • Item Ultra Spill Pallet 
  • Spill Capacity 66 gal. 
  • Material Polyethylene 
Number of Drums
Please Select
Length
Please Select
Load Capacity
Please Select
Width
Please Select
Height
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Number of Drums
Length
Load Capacity
Width
Height
Color
Price
Qty
Please use Qty box to add item(s) to cart.
2504
2
53"
1500 lb
29"
16.5"
Black

$344.00 / each

Enter location to check availability
Catalog Page #  NA

Price $344.00 / each

Technical Specs

  • Item Ultra Spill Pallet
  • Number of Drums 2
  • Spill Capacity 66 gal.
  • Length 53"
  • Load Capacity 1500 lb
  • Width 29"
  • Height 16.5"
  • Material Polyethylene
  • Color Black
2505
2
53"
1500 lb
29"
16.5"
Black

$351.25 / each

Enter location to check availability
Catalog Page #  NA

Price $351.25 / each

Technical Specs

  • Item Ultra Spill Pallet
  • Number of Drums 2
  • Spill Capacity 66 gal.
  • Length 53"
  • Load Capacity 1500 lb
  • Width 29"
  • Height 16.5"
  • Material Polyethylene
  • Color Black
1010
2
53-1/2"
3000 lb.
29"
16-1/2"
Yellow

$476.00 / each

Enter location to check availability
Catalog Page #  2281 

Price $476.00 / each

Technical Specs

  • Item Ultra Spill Pallet
  • Number of Drums 2
  • Spill Capacity 66 gal.
  • Length 53-1/2"
  • Load Capacity 3000 lb.
  • Width 29"
  • Height 16-1/2"
  • Material Polyethylene
  • Color Yellow
1113
4
53"
3000 lb
53"
11.75"
Black

$525.00 / each

Enter location to check availability
Catalog Page #  NA

Price $525.00 / each

Technical Specs

  • Item Ultra Spill Pallet
  • Number of Drums 4
  • Spill Capacity 66 gal.
  • Length 53"
  • Load Capacity 3000 lb
  • Width 53"
  • Height 11.75"
  • Material Polyethylene
  • Color Black
1112
4
53"
3000 lb
53"
11.75"
Black

$504.00 / each

Enter location to check availability
Catalog Page #  NA

Price $504.00 / each

Technical Specs

  • Item Ultra Spill Pallet
  • Number of Drums 4
  • Spill Capacity 66 gal.
  • Length 53"
  • Load Capacity 3000 lb
  • Width 53"
  • Height 11.75"
  • Material Polyethylene
  • Color Black
1000
4
53"
6000 lb.
53"
11-3/4"
Yellow

$736.00 / each

Enter location to check availability
Catalog Page #  2281 

Price $736.00 / each

Technical Specs

  • Item Ultra Spill Pallet
  • Number of Drums 4
  • Spill Capacity 66 gal.
  • Length 53"
  • Load Capacity 6000 lb.
  • Width 53"
  • Height 11-3/4"
  • Material Polyethylene
  • Color Yellow
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More