Skip Content

 
Ultra Spill Deck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ultra Spill Deck


Technical Specs

  • Item Ultra Spill Deck 
  • Material Polyethylene 
  • Color Yellow 
Number of Drums
Please Select
Spill Capacity
Please Select
Length
Please Select
Load Capacity
Please Select
Width
Please Select
Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Number of Drums
Spill Capacity
Length
Load Capacity
Width
Height
Price
Qty
Please use Qty box to add item(s) to cart.
1350
1
5.5 gal.
24"
1500 lbs.
24"
2-1/2"

$211.50 / each

Enter location to check availability
Catalog Page #  NA

Price $211.50 / each

Technical Specs

  • Item Ultra Spill Deck
  • Number of Drums 1
  • Spill Capacity 5.5 gal.
  • Length 24"
  • Load Capacity 1500 lbs.
  • Width 24"
  • Height 2-1/2"
  • Material Polyethylene
  • Color Yellow
1360
1
66 gal.
30"
1500 lbs.
25"
4"

$413.25 / each

Enter location to check availability
Catalog Page #  NA

Price $413.25 / each

Technical Specs

  • Item Ultra Spill Deck
  • Number of Drums 1
  • Spill Capacity 66 gal.
  • Length 30"
  • Load Capacity 1500 lbs.
  • Width 25"
  • Height 4"
  • Material Polyethylene
  • Color Yellow
1351
2
11 gal.
48"
3000 lbs.
24"
2-1/2"

$314.50 / each

Enter location to check availability
Catalog Page #  NA

Price $314.50 / each

Technical Specs

  • Item Ultra Spill Deck
  • Number of Drums 2
  • Spill Capacity 11 gal.
  • Length 48"
  • Load Capacity 3000 lbs.
  • Width 24"
  • Height 2-1/2"
  • Material Polyethylene
  • Color Yellow
1361
2
66 gal.
54"
3000 lbs.
25"
4"

$519.50 / each

Enter location to check availability
Catalog Page #  NA

Price $519.50 / each

Technical Specs

  • Item Ultra Spill Deck
  • Number of Drums 2
  • Spill Capacity 66 gal.
  • Length 54"
  • Load Capacity 3000 lbs.
  • Width 25"
  • Height 4"
  • Material Polyethylene
  • Color Yellow
1352
4
22 gal.
56"
6000 lbs.
25"
8"

$530.00 / each

Enter location to check availability
Catalog Page #  NA

Price $530.00 / each

Technical Specs

  • Item Ultra Spill Deck
  • Number of Drums 4
  • Spill Capacity 22 gal.
  • Length 56"
  • Load Capacity 6000 lbs.
  • Width 25"
  • Height 8"
  • Material Polyethylene
  • Color Yellow
1362
4
66 gal.
54"
6000 lbs.
25"
6"

$689.50 / each

Enter location to check availability
Catalog Page #  NA

Price $689.50 / each

Technical Specs

  • Item Ultra Spill Deck
  • Number of Drums 4
  • Spill Capacity 66 gal.
  • Length 54"
  • Load Capacity 6000 lbs.
  • Width 25"
  • Height 6"
  • Material Polyethylene
  • Color Yellow
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More