Skip Content

 
Twin IBC Containment Unit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Twin IBC Containment Unit


Technical Specs

  • Item Twin IBC Containment Unit 
  • Spill Capacity 535 gal. 
  • Width 61-5/8" 
  • Height 22" 
  • Color Yellow 
  • Standards Meets EPA 40 CFR 264.175, SPCC 
Load Capacity
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $3500-$4000 
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Load Capacity
Length
Price
Qty
Please use Qty box to add item(s) to cart.
1144
8000 lb.
125-1/2"

$3,587.00 / each

Enter location to check availability
Catalog Page #  2282 

Price $3,587.00 / each

Technical Specs

  • Item Twin IBC Containment Unit
  • Load Capacity 8000 lb.
  • Spill Capacity 535 gal.
  • Length 125-1/2"
  • Width 61-5/8"
  • Height 22"
  • Color Yellow
  • Standards Meets EPA 40 CFR 264.175, SPCC
1142
8000 lbs.
124 1/2"

$3,857.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,857.00 / each

Technical Specs

  • Item Twin IBC Containment Unit
  • Load Capacity 8000 lbs.
  • Spill Capacity 535 gal.
  • Length 124 1/2"
  • Width 61-5/8"
  • Height 22"
  • Color Yellow
  • Standards Meets EPA 40 CFR 264.175, SPCC
1147
8000 lbs.
124 1/2"

$3,888.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,888.00 / each

Technical Specs

  • Item Twin IBC Containment Unit
  • Load Capacity 8000 lbs.
  • Spill Capacity 535 gal.
  • Length 124 1/2"
  • Width 61-5/8"
  • Height 22"
  • Color Yellow
  • Standards Meets EPA 40 CFR 264.175, SPCC
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More