Skip Content

Spill Tray,4-3/4 In. H,24 In. L,48 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Spill Tray, 4-3/4 In. H, 24 In. L, 48 In. W

Price $127.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3FTZ6
  • Mfr. Model # 1032
  • UNSPSC # 24101907
  • Catalog Page # 2532
  • Shipping Weight 11.85 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSpill Tray
  • Height4-3/4"
  • Length24"
  • Width48"
  • ColorBlack
  • MaterialPolyethylene
  • Spill Capacity24 gal.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Utility
Polyethylene construction with ribbed bottom keeps cans, pails, and other containers elevated above small spills or leaks. Nestable for easy storage when not in use.
Spill Containment Trays


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What are the inner dimensions of the pan?

Need at least 23" in the inside in order to fit devise in pan.
8 months ago
by
Read all my Q&A
 
Please wait while more information about Amelia is loaded.
Additional information about Amelia could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The Spill Tray, Height 4-3/4 In., Length 24 In., Width 48 In., Black, Material Polyethylene, Spill Capacity 24 gal. These are Inner dimensions.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-01T20:04:51.758-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3FTZ6, prod, sort_default
1 of 1
  • 2015-06-01T20:04:51.760-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3FTZ6, prod, sort_default
1 of 1