Skip Content

Filter Sock,Sediment Removal,108 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Filter Sock, Sediment Removal, 108 In. L

Price $125.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 32V032
  • Mfr. Model # 9457
  • UNSPSC # 47131904
  • Catalog Page # 2530
  • Shipping Weight 43.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Filter Sock
  • Removes Sediment
  • Length 108"
  • Width 7"
  • Height 4"
  • For Use With Storm Drains, Downspouts, Gullies, Ditches
  • Material Woven, Polypropylene
  • Color Green
  • Standards 40 CFR 122.26
Megaphone How can we improve our Technical Specifications?


Place one or more UltraTech Ultra-Filter Sock® in front of ditches, downspouts, gullies, or storm drains to help keep harmful substances from entering a stormwater system. Water quickly passes through the woven polymer casing, and filtration media inside the sock removes pollutants. Looped ends allow the sock to be staked in place and to ease transport. Units can be overlapped to cover larger areas or to handle a large quantity of a single contaminant. Or use different Ultra-Filter Socks where there is potential for more than one contaminant.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.