Skip Content

Oil Eating Microbes,2 lb.,Shaker close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Oil Eating Microbes, 2 lb., Shaker

Price $85.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6XMG8
  • Mfr. Model # 5239
  • UNSPSC # 47131902
  • Catalog Page # 2258
  • Shipping Weight 2.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Safe, harmless, and effective Ultra-Microbes digest oil into carbon dioxide and lipids helping bioremediate oil spills.

View More

Technical Specs

  • Item Oil Eating Microbes
  • Container Size 2 lb.
  • Container Type Shaker Bottle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by We were doing demo on an old home and while removing the heating oil tank we spilled about 6 gallons of very old oil in the basement. With recent rain the entire area smelled and was covered with what seemed like a hundred gallons of oil. We ordered one can of this oil eating microbe product. It was delivered quickly and in about 2 days the basement (about 900 sq feet) still had water in it but it was clean and no more oil smell. Everyone was in shock at how quickly and how well the product worked. Tough to calucate how many headaches, man hours and money this product saved us. July 16, 2012
  • 2016-04-27 T23:24:25.467-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6XMG8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.