Skip Content

 
Framed Drain Guard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Framed Drain Guard

Technical Specs

  • Item Framed Drain Guard 
  • Removes Sediment, Oil 
  • For Use With Almost Any Drain 
  • Length 32" 
  • Width 26" 
  • Height 18" 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
8931

$767.50 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $767.50 / pkg. of 10

Technical Specs

  • Item Framed Drain Guard
  • Removes Sediment, Oil
  • For Use With Almost Any Drain
  • Length 32"
  • Width 26"
  • Height 18"
8930

$82.20 / each

Enter location to check availability
Catalog Page #  NA

Price $82.20 / each

Technical Specs

  • Item Framed Drain Guard
  • Removes Sediment, Oil
  • For Use With Almost Any Drain
  • Length 32"
  • Width 26"
  • Height 18"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More