Skip Content

Cable Protector,Black and Yellow,3 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cable Protector, Black and Yellow, 3 ft.

Price $57.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14N916
  • Mfr. Model # 1800
  • UNSPSC # 24141510
  • Catalog Page # N/A
  • Shipping Weight 1.37 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCable Protector
  • MaterialABS
  • ColorBlack and Yellow
  • Length3 ft.
  • Width3"
  • Height3/4"
  • Channel Width3/4"
  • Channel Height1/2"
  • Load Capacity2000 lb.
  • Max. Cable Dia.1/2"
  • For Use WithExtension Cords, Network Cables, Telephone Cords, and Other Wires/Cords
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Can I add two pieces of 14N917 to this to make a 5 foot run? Should this be taped down in a high traffic area?
4 days ago
by
Read all my Q&A
 
Please wait while more information about Jones21804 is loaded.
Additional information about Jones21804 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, the 14N917 is designed to extend this item and there are no limits to how many you can attach to reach your desired length. Taping down the Ultra-Sidewinder is not necessary as it is designed to move when kicked. This actually prevents tripping. However, some customers prefer to tape it down or secure it in some fashion so that it maintains a straight line. Thanks for your interest in the Ultra-Sidewinder!
2 days ago
by
Read all my Q&A
 
Please wait while more information about UltraTech Product Expert is loaded.
Additional information about UltraTech Product Expert could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-03T19:45:58.335-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_14N916, prod, sort_default
1 of 1
  • 2015-05-03T19:45:58.336-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_14N916, prod, sort_default
1 of 1