Skip Content

Drain Guard Plus,Oil & Sediment Model close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Drain Guard Plus, Oil & Sediment Model

Price $149.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3EWN9
  • Mfr. Model # 9219
  • UNSPSC # 47131905
  • Catalog Page # 2272
  • Shipping Weight 2.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ultra-Drain Guard®
Inserts keep sediment, oils, and other equipment runoff from entering the water system.
• Meet TMDL requirements

View More

Technical Specs

  • Item Drain Guard Plus
  • Removes Sediment, Oil
  • Flow Capacity 500 gpm
  • Length 48"
  • Width 36"
  • Height 18"
  • Oil Capacity 1.38 gal.
  • Color Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I have storm water in plastic tank with very little oil deposite and fine debris. If i send it thru the 3EWN9 drain gaurd is then safe to enter spill way.
3 years ago
by
Read all my Q&A
 
Please wait while more information about flyinbryan is loaded.
Additional information about flyinbryan could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, this product is designed for:
" Stormwater pollution has become a major concern both locally and on a national level. Ultra-Drain Guards remove waste from stormwater before it can become a problem in the water system.
 Exceeds 80% sediment removal efficiency
 Helps comply with NPDES, 40 CFR 122.26 (1999) when used as Best Management Practice in Storm Water Pollution
Prevention Plans."

Thank you for using Grainger Ask & Answer
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-08T19:38:39.328-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3EWN9, prod, sort_default
1 of 1
  • 2015-09-08T19:38:39.330-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3EWN9, prod, sort_default
1 of 1