Skip Content

Dewatering Bag,72 In. L,72 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Dewatering Bag, 72 In. L, 72 In. W

Price $94.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3EWY7
  • Mfr. Model # 9724-OS
  • UNSPSC # 47131905
  • Catalog Page # 2272
  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dewatering Bags
Capture oil and sediment from being pumped out. Accommodate up to a 4" discharge hose.
• Comply with NPDES and EPA 40 CFR 122.26-1999

View More

Technical Specs

  • Item Dewatering Bag
  • Removes Sediment, Oil
  • Flow Capacity 500 gpm
  • Length 72"
  • Width 72"
  • Height 12"
  • For Use With Up to 6" Discharge Hose
  • Oil Capacity 3.7 gal.
  • Material Polypropylene
  • Color Black
  • Standards NPDES, 40 CFR 122.6(1999)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.