Skip Content

 
Curb Style Inlet Guard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Curb Style Inlet Guard


Technical Specs

  • ItemCurb Style Inlet Guard 
Removes
Please Select
For Use With
Please Select
Length
Please Select
Width
Please Select
Height
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Removes
For Use With
Length
Width
Height
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
9240
Sediment, Debris, Oil
Catch Basins with a Street Grate and Curb Opening
42 to 60"

Limited Quantity Available

$59.40 / each

Curb Style Inlet Guard,42 to 60 In. W
Catalog Page #  NA

Clearance Price $59.40 / each

Price $204.75 / each

Technical Specs

  • ItemCurb Style Inlet Guard
  • RemovesSediment, Debris, Oil
  • For Use WithCatch Basins with a Street Grate and Curb Opening
  • Width42 to 60"
9170
Sediment, Dirt, Debris, Trash
24"
24"

$82.35 / each

Curb Style Inlet Guard,24 In. W,24 In. L
Catalog Page #  NA

Price $82.35 / each

Technical Specs

  • ItemCurb Style Inlet Guard
  • RemovesSediment, Dirt, Debris, Trash
  • Length24"
  • Width24"
9173
Sediment, Dirt, Debris, Trash
24"
24"

$116.25 / each

Curb Style Inlet Guard,24 In. L,24 In. W
Catalog Page #  NA

Price $116.25 / each

Technical Specs

  • ItemCurb Style Inlet Guard
  • RemovesSediment, Dirt, Debris, Trash
  • Length24"
  • Width24"
9171
Sediment, Dirt, Debris, Trash
24"
36"

$94.70 / each

Curb Style Inlet Guard,24 In. W,36 In. L
Catalog Page #  NA

Price $94.70 / each

Technical Specs

  • ItemCurb Style Inlet Guard
  • RemovesSediment, Dirt, Debris, Trash
  • Length24"
  • Width36"
9174
Sediment, Dirt, Debris, Trash
24"
36"

$142.45 / each

Curb Style Inlet Guard,36 In. L,24 In. W
Catalog Page #  NA

Price $142.45 / each

Technical Specs

  • ItemCurb Style Inlet Guard
  • RemovesSediment, Dirt, Debris, Trash
  • Length24"
  • Width36"
9172
Sediment, Dirt, Debris, Trash
24"
48"

$110.45 / each

Curb Style Inlet Guard,24 In. W,48 In. L
Catalog Page #  NA

Price $110.45 / each

Technical Specs

  • ItemCurb Style Inlet Guard
  • RemovesSediment, Dirt, Debris, Trash
  • Length24"
  • Width48"
9175
Sediment, Dirt, Debris, Trash
24"
48"

$169.50 / each

Curb Style Inlet Guard,48 In. L,24 In. W
Catalog Page #  NA

Price $169.50 / each

Technical Specs

  • ItemCurb Style Inlet Guard
  • RemovesSediment, Dirt, Debris, Trash
  • Length24"
  • Width48"
9248
Stormwater Runoff
36"
10"
10"

$155.50 / each

Curb Style Inlet Guard,36 In. L,10 In. H
Catalog Page #  2531 

Price $155.50 / each

Technical Specs

  • ItemCurb Style Inlet Guard
  • RemovesStormwater Runoff
  • Length36"
  • Width10"
  • Height10"