Skip Content

Gutter Guard Plus,14 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Gutter Guard Plus, 14 In. L

Price $29.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3EWR4
  • Mfr. Model # 9148
  • UNSPSC # 47131905
  • Catalog Page # 2531
  • Shipping Weight 7.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGutter Guard Plus
  • Length14"
  • Width1-1/2"
  • Height1-1/2"
  • For Use WithHigh-Flow Curb Inlets
  • MaterialSteel
  • ColorGray
  • StandardsNPDES, 40 CFR 122.6(1999)

Compliance and Restrictions

None

Details

Gutter Guards
• Comply with NPDES and EPA 40 CFR 122.26-1999
Designed to be used with curb inlets with high flow volumes to keep out contaminants. Multidimensional outer filter with rigid inner frame keeps a low profile so as not to be damaged by vehicular traffic. Easy to clean for reuse. Modular 3-ft. inner frames allow easy transport and storage. Optional Counterweight No. 3EWR4 can be inserted into the inlet to keep the unit upright and secure; use tie-back straps with a sod pin or stake for additional anchoring.
Note: When ordering, allow 12" overlap on each side of curb inlet.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.