Skip Content

Pop-Up Pool Plus,150 gal,5 In H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pop-Up Pool Plus, 150 gal, 5 In H

Price $173.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 32V027
  • Mfr. Model # 8016
  • UNSPSC # 24101907
  • Catalog Page # 2529
  • Shipping Weight 3.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pop-Up Pool Plus
  • Spill Capacity 150 gal.
  • Height 5"
  • Length 12 ft.
  • Width 58"
  • Color Yellow
  • Material Polyethylene
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Ultra-Pop Up Pools Plus® Containment Pools
Pools open and are ready to use in seconds. Unfold the pool and open the bladder compartment; the bladder automatically expands as the liquid level rises. Compact folded size for storing in spill kits or tool boxes. Excellent chemical resistance. Ideal for response to damaged saddle tanks, haz-mat spills, and leaking containers, machinery, and piping.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.