Skip Content

Portable Air Cleaner,5 Stage Media/UV close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Air Cleaner, 5 Stage Media/UV

Price $978.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2YGA6
  • Mfr. Model # SP-20C
  • UNSPSC # 40161602
  • Catalog Page # 3823
  • Shipping Weight 28.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

5-Stage Portable

• Purifies up to 2000 sq. ft. Germicidal UV lamp Prefilter, HEPA filter, and gas absorption layers Photocatalytic converter
Features electronic controls and sensors to monitor air quality. Indicator lights provide lamp and filter service alert.
Air Treatment Systems

• Filters included
Non-ozone generating. Photocatalytic oxidizing (PCO) technology neutralizes stubborn odors, fumes, and toxic chemicals. UV light kills airborne bacteria, viruses, and mold. 120V, 60/50 Hz.
UL Listed and CSA Certified.

View More

Technical Specs

  • Item Portable Air Cleaner
  • Type 5-Stage
  • Mount Freestanding Portable
  • Number of Speeds 7
  • Air Flow (CFM) 286
  • Filter Efficiency (%) 99
  • Filter Rating (Microns) 0.3
  • Sound Level dBA 48 to 68
  • Voltage 120
  • Hz 50/60
  • Phase 1
  • Amps AC 0.9
  • Watts 110
  • Height (In.) 18
  • Width (In.) 22
  • Depth (In.) 8
  • Finish Plastic
  • Color White
  • Includes HEPA and Activated Carbon Filter, UV Lamps, Titanium Catalyst
  • Cord Length (Ft.) 8
  • Agency Compliance UL, CSA
  • For Use With Up to 2000 sf. ft. Room size
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by As the CEO of the company and someone who deals with severe allergies, we opted to purchase several of these air cleaners for our offices, computer rooms as well as our entrance area and I must say it was a phenomenal decision. We now have less issues with our computer systems due to the fact of this population of less dust particles mainly because this device absolutely does its job. Initially we were changing the filters in it once every three months however we can now go as long as 5 to.6 months without changing filters depending on the time of the year, as well as the interior building filtration devices change out intervals. I will say that you cannot possibly go wrong by purchasing this air cleaner. Be it for your home your office, RV or even medical facility. Because of air quality is extremely important. Thanks for a awesome product, No it's not cheap, but I will say it's definitely worth what you pay for it. April 29, 2013
  • 2016-02-06 T19:53:10.453-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2YGA6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about PropMgr is loaded.
Additional information about PropMgr could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This air cleaner is not designed for an area with a high rate of air exchange. This unit needs to recirculate the air in order to be effective. You may want to consider exhausting the air as it enters the space back to the outside. If you have more questions please call our HVAC tech support team at 800-472-4643.

Thank you for using Grainger Ask and Answer.
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:55:37.655-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2YGA6, prod, sort_default
1 of 1
  • 2016-02-06 T19:55:37.656-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2YGA6, prod, sort_default
1 of 1