Skip Content

Air Treatment System,3 Stage,2000 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Treatment System, 3 Stage, 2000 CFM

Price $1,197.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2YGA3
  • Mfr. Model # SP-200GS
  • UNSPSC # 40161602
  • Catalog Page # 4267
  • Shipping Weight 36.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Treatment System
  • Type3-Stage
  • MountReturn Duct
  • Air Flow (CFM)2000
  • MERV11
  • Filter Rating (Microns)0.3
  • Voltage120
  • Hz50/60
  • Phase1
  • Amps AC0.38
  • Watts44.8
  • Height (In.)21
  • Width (In.)10-1/4
  • Depth (In.)25
  • FinishPowder Coat
  • ColorBlue
  • IncludesPrimary Filter, UV Lamps, Titanium Catalyst
  • Cord Length (Ft.)7
  • Agency ComplianceUL, CSA

Compliance and Restrictions

None

Details

Non-ozone generating. Photocatalytic oxidizing (PCO) technology neutralizes stubborn odors, fumes, and toxic chemicals. UV light kills airborne bacteria, viruses, and mold. Removes up to 98% of allergens down to 0.3 microns. Helps neutralize NOx and carbon monoxide and alerts you when filter and UV lamp need replacement. Compatible with most 1-1/2- to 5-ton HVAC systems.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.