Skip Content

Salvage Drum,20 gal.,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Salvage Drum, 20 gal., Black

Price $142.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3TZX5
  • Mfr. Model # 600
  • UNSPSC # 24112109
  • Catalog Page # N/A
  • Shipping Weight 17.85 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSalvage Drum
  • Closure TypeLeverlock Ring
  • Volume Capacity20 gal.
  • MaterialHDPE
  • UN Rating Solid1H2\Y1.2\80, USA\+AA5373
  • UN Rating Liquid1H2\Y1.2\80, USA\+AA5373
  • Packing GroupI of Hazardous Materials
  • ColorBlack
  • Overall Height16-3/4"
  • Outside Dia.21-3/4"
  • Weight16 lb.
  • For Use WithOver Packing of Damaged or Leaking Packages, Collection and Transport of Soiled Sorbents, Direct Containment and Transport of Hazardous Solids, Use as Spill Kits, Resists Acids, Caustics and Corrosives
  • StandardsUN Transport of Dangerous Goods; IMO IMDG Annex I-Section 8; ICAO Technical Instructions for the Safe Transport of Dangerous Goods by Air, Part 7, Chapter 4; IATA Dangerous Goods Regulations, Section 10.3; DOT Salvage Drums, 49 CFR 173.3 (c); SPCC Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Is this item just the drum itself?

Looking for a complete kit....absorbent rags, kitty litter, sand.....something along these lines...
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about TeriCella is loaded.
Additional information about TeriCella could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is just the drum itself. For a complete kit please take a look at the following Grainger item numbers.

#3WNC5
#3WNC6
#8Y207
#3WND7
#3WND8
#9CGJ8
#9RU77
#3WNG2
#3TYG6

Thank you for using Grainger.com Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-03T19:45:31.922-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3TZX5, prod, sort_default
1 of 1
  • 2015-05-03T19:45:31.954-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3TZX5, prod, sort_default
1 of 1