Skip Content

Salvage Drum,55 gal.,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Salvage Drum, 55 gal., Yellow

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 3TZW3
  • Mfr. Model # 526
  • UNSPSC # 24112109
  • Catalog Page # N/A
  • Shipping Weight 24.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Salvage Drum
  • Closure Type Leverlock Ring
  • Volume Capacity 55 gal.
  • Material HDPE
  • UN Rating Solid 1H2\X204\S, USA\+AA1201
  • UN Rating Liquid 1H2\X204\S, USA\+AA1201
  • Packing Group I of Hazardous Materials
  • Color Yellow
  • Overall Height 37-1/2"
  • Outside Dia. 24-7/8"
  • Weight 24 lb.
  • For Use With Over Packing of Damaged or Leaking Packages, Collection and Transport of Soiled Sorbents, Direct Containment and Transport of Hazardous Solids, Use as Spill Kits, Resists Acids, Caustics and Corrosives
  • Standards UN Transport of Dangerous Goods; IMO IMDG Annex I-Section 8; ICAO Technical Instructions for the Safe Transport of Dangerous Goods by Air, Part 7, Chapter 4; IATA Dangerous Goods Regulations, Section 10.3; DOT Salvage Drums, 49 CFR 173.3 (c); SPCC Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.