Skip Content

 
White Lithium Grease close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

White Lithium Grease

ULTRALUBE


Technical Specs

  • Sub-CategoryGeneral Purpose Greases 
  • ItemGrease 
  • BaseLithium 
  • NLGI Grade
  • ColorOff White 
  • Flash PointUp to 620 Degrees F 
Shop Items By:Green 
Size
Please Select
Container Type
Please Select
Temp. Range
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Size
Container Type
Temp. Range
Availability
Price
Qty
10308
14 oz.
Cartridge
-40 Degrees to 287 Degrees F

$6.69 / each

White Lithium Grease,Cartridge,14 Oz
Catalog Page #  NA

Price: $6.69 / each

Technical Specs

  • Sub-CategoryGeneral Purpose Greases
  • ItemGrease
  • BaseLithium
  • Size14 oz.
  • Container TypeCartridge
  • NLGI Grade2
  • ColorOff White
  • Temp. Range-40 Degrees to 287 Degrees F
  • Flash PointUp to 620 Degrees F
10309
5 gal.
Pail
-40 Degrees to 387 Degrees F

$213.75 / each

White Lithium Grease,5 Gal,NLGI Gr2
Catalog Page #  NA

Price: $213.75 / each

Technical Specs

  • Sub-CategoryGeneral Purpose Greases
  • ItemGrease
  • BaseLithium
  • Size5 gal.
  • Container TypePail
  • NLGI Grade2
  • ColorOff White
  • Temp. Range-40 Degrees to 387 Degrees F
  • Flash PointUp to 620 Degrees F
10307
8 oz.
Squeeze Tube
-40 Degrees to 287 Degrees F

$5.57 / each

White Lithium Grease,Tube,8 Oz,Cream
Catalog Page #  NA

Price: $5.57 / each

Technical Specs

  • Sub-CategoryGeneral Purpose Greases
  • ItemGrease
  • BaseLithium
  • Size8 oz.
  • Container TypeSqueeze Tube
  • NLGI Grade2
  • ColorOff White
  • Temp. Range-40 Degrees to 287 Degrees F
  • Flash PointUp to 620 Degrees F