Skip Content

White Lithium Grease,Cartridge,14 Oz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

White Lithium Grease, Cartridge, 14 Oz

Price $6.69 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6ZKW2
  • Mfr. Model # 10308
  • UNSPSC # 15121902
  • Catalog Page # N/A
  • Shipping Weight 0.95 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGrease
  • BaseLithium
  • Size14 oz.
  • Container TypeCartridge
  • NLGI Grade2
  • ColorOff White
  • Temp. Range-40 Degrees to 287 Degrees F
  • Flash PointUp to 620 Degrees F
  • Dropping Point387 Degrees F
  • Four-Ball Wear0.54mm
  • Specific Gravity0.92
  • Timken OK Load25 lb.
  • Viscosity @ 40C51
  • Viscosity @ 100C10.5
  • Metal DetectableNo
  • ApplicationGeneral Lubrication, Auto, Truck Chassis, Machinery, Ag Equipment
  • StandardsNLGI LB
  • Green Certification or Other RecognitionUSDA BioPreferred Designated
  • Green Environmental AttributeBiobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Contains advanced EP additives and a high viscosity index that prevents rust and corrosion for metal-to-metal contact areas, heavy loads and extreme pressure applications.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
When I received this product, it looks that the grease is purple in color. Is this normal? The spec sheet says "off white".
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about jcarter is loaded.
Additional information about jcarter could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: Please call Grainger at 1-800-323-0620 for this issue. The color should be white to off-white as stated in the data sheet.
Thank you for using Grainger Ask and Answer
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-04T19:55:55.017-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6ZKW2, prod, sort_default
1 of 1
  • 2015-08-04T19:55:55.019-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6ZKW2, prod, sort_default
1 of 1