Skip Content

Grease,Lithium,Tub,16 oz,Amber close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Grease, Lithium, Tub, 16 oz, Amber

Price $7.33 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6ZKV9
  • Mfr. Model # 10302
  • UNSPSC # 15121902
  • Catalog Page # N/A
  • Shipping Weight 1.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMultipurpose Grease
  • BaseLithium
  • Size16 oz.
  • Container TypeTub
  • NLGI Grade2
  • ColorAmber
  • Temp. Range-40 Degrees to 274 Degrees F
  • Flash PointUp to 620 Degrees F
  • Dropping Point374 Degrees F
  • Four-Ball Wear0.54mm
  • Specific Gravity0.92
  • Timken OK Load35 lb.
  • Viscosity @ 40C51
  • Viscosity @ 100C10.5
  • Metal DetectableNo
  • ApplicationGeneral Lubrication, Auto, Truck Chassis, Machinery, Ag Equipment
  • StandardsNLGI LB
  • Green Certification or Other RecognitionUSDA BioPreferred Designated
  • Green Environmental AttributeBiobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Contains advanced EP additives and a high viscosity index that prevents rust and corrosion for metal-to-metal contact areas, heavy loads and extreme pressure applications.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.