Skip Content

Multi Purpose Grease, Cartridge, 14 Oz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Multi Purpose Grease, Cartridge, 14 Oz

ULTRALUBE

Price: $11.66 / each

Please sign in or register to access lists

  • Item # 6ZKV8
  • Mfr. Model # 10301
  • UNSPSC # 15121902
  • Catalog Page # 1263
  • Shipping Weight 0.9 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemMultipurpose Grease
  • BaseLithium
  • Size14 oz.
  • Container TypeCartridge
  • NLGI Grade2
  • ColorAmber
  • Temp. Range-40 Degrees to 274 Degrees F
  • Flash PointUp to 620 Degrees F
  • Dropping Point374 Degrees F
  • Four-Ball Wear0.54mm
  • Specific Gravity0.92
  • Timken OK Load35 lb.
  • Viscosity @ 40C51
  • Viscosity @ 100C10.5
  • ApplicationGeneral Lubrication, Auto, Truck Chassis, Machinery, Ag Equipment
  • StandardsNLGI LB
How can we improve our Technical Specifications?

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.