Skip Content

Moly EP Grease, 35 Lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Moly EP Grease, 35 Lb.

Price $202.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12J085
  • Mfr. Model # 10317
  • UNSPSC # 15121902
  • Catalog Page # N/A
  • Shipping Weight 37.69 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMoly Extreme Pressure Grease
  • BaseLithium
  • Size35 lb.
  • Container TypePail
  • NLGI Grade2
  • ColorSilver/Black
  • Temp. Range-40 Degrees to 287 Degrees F
  • Flash Point-40 Degrees to 287 Degrees F
  • Dropping Point381 Degrees F
  • Four-Ball Wear0.55mm
  • Specific Gravity0.995
  • Timken OK Load45 lb.
  • Viscosity @ 40C51
  • Viscosity @ 100C10.5
  • ApplicationWhere Molybdenum Disulfide is Specified, Metal to Metal Contact areas, Farm, Plant Machinery
  • StandardsNLGI LB
How can we improve our Technical Specifications?

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.