Skip Content

80W/90 Gear Oil,Quart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

80W/90 Gear Oil, Quart

Price $22.74 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6LCU8
  • Mfr. Model # 10400
  • UNSPSC # 15121503
  • Catalog Page # N/A
  • Shipping Weight 2.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Follow equipment manufacturer's recommendations for lubricant properties.
Formulated for heavy loads and high torque. Specially blended to pick up moisture.

View More

Technical Specs

  • Item Gear Oil
  • Base Bio-Based
  • Size 1 qt.
  • Container Type Bottle
  • SAE Grade 80W-90
  • ISO Viscosity Grade Not Specified
  • Viscosity Index 213
  • Color Amber
  • Pour Point -23 Degrees C
  • Flash Point 202 Degrees C
  • Dropping Point Not Specified
  • Four-Ball Wear 0.39mm
  • Timken OK Load Not Specified
  • Viscosity @ 40C 87 cSt
  • Viscosity @ 100C 17 cSt
  • Application Differentials and Manual Transmissions Using a Gl5 Gear Oil
  • For Use With Differentials and Manual Transmissions Using A Gl5 Gear Oil
  • Standards GL5
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.