Skip Content

Bearing Grease,5 Gal,Blue,NLGI Gr2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Bearing Grease, 5 Gal, Blue, NLGI Gr2

Price $303.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6ZKX1
  • Mfr. Model # 10334
  • UNSPSC # 15121902
  • Catalog Page # N/A
  • Shipping Weight 38.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Disc/Drum Wheel Bearing Grease
  • Base Lithium Complex
  • Size 35 lb.
  • Container Type Pail
  • NLGI Grade 2
  • Color Blue
  • Temp. Range -40 Degrees to 427 Degrees F
  • Flash Point Up to 620 Degrees F
  • Dropping Point 527 Degrees F
  • Four-Ball Wear 0.47mm
  • Specific Gravity 0.92
  • Timken OK Load 40 lb.
  • Viscosity @ 40C 86
  • Viscosity @ 100C 16
  • Metal Detectable No
  • Application Industrial, Heavy Duty Applications, Ag Equipment, Wheel Bearings, Trailer Bearings, Extreme Pressure Applications, Chassis, Truck
  • Standards NLGI GC-LB
  • Green Certification or Other Recognition USDA BioPreferred Designated
  • Green Environmental Attribute Made From Rapidly Renewable Resource
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Contains advanced EP additives and a high viscosity index that prevents rust and corrosion for metal-to-metal contact areas, heavy loads and extreme pressure applications.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.