Skip Content

 
Coated Gloves with Dyneema, Polyurethane Coating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Coated Gloves with Dyneema, Polyurethane Coating


Technical Specs

  • ANSI/ISEA Cut Level
  • ANSI/ISEA Abrasion Level
  • Coating Material Polyurethane 
  • Suggested Use Environment Dry 
  • Cuff Knit 
Size
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • ULTRA-TECH 
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Size
Color
Price
Qty
Please use Qty box to add item(s) to cart.
9676XXL
2XL
Salt-N-Pepper

$27.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $27.00 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Size 2XL
  • Color Salt-N-Pepper
  • Cuff Knit
9676XS
XS
Salt-N-Pepper

$27.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $27.00 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Size XS
  • Color Salt-N-Pepper
  • Cuff Knit
9677XS
XS
White

$27.60 / pair

Enter location to check availability
Catalog Page #  NA

Price $27.60 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Size XS
  • Color White
  • Cuff Knit
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More