Skip Content

Halogen Halogen Lamp, T4 5/8 Lamp Shape, Axial Prefocus (PX29t) Base Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Halogen Halogen Lamp, T4 5/8 Lamp Shape, Axial Prefocus (PX29t) Base Type

Price $64.10 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 29VJ56
  • Mfr. Model # HIB9007 ULTRA MAX
  • UNSPSC # 39101601
  • Catalog Page # N/A
  • Shipping Weight 0.34 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Halogen Lamp
  • Overall Lamp Shape T
  • Lamp Type Halogen
  • Lamp Shape T4 5/8
  • Base Type Axial Prefocus (PX29t)
  • Watts 65/55
  • Voltage 12
  • Max. Overall Length 70"
  • Light Bulb Dia. 1-3/4"
  • Bulb Finish Clear
  • Average Bulb Life 200 hr.
  • Lumens 1000
  • Bulb Color Temp. 3500K
  • Shatter-Resistant No
  • Three-Way No
  • Bulb Technology Halogen
  • High Output No
  • Indoor/Outdoor Indoor Only
  • Bulb Housing Glass
  • Standards DOT
  • Bulb Primary Application Automotive
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.