Skip Content

Industrial Grade Hydraulic Oil,ISO 32 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Industrial Grade Hydraulic Oil, ISO 32

Price $285.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6LCV9
  • Mfr. Model # 10557
  • UNSPSC # 15121504
  • Catalog Page # N/A
  • Shipping Weight 39.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hydraulic Oil
  • Base Bio-Based
  • Size 5 gal.
  • Container Type Pail
  • SAE Grade 15W
  • ISO Viscosity Grade 32
  • Viscosity Index 214
  • Color Amber
  • Pour Point -36 Degrees C
  • Flash Point 406 Degrees F
  • Dropping Point Not Specified
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 34.2 cSt
  • Viscosity @ 100C Not Specified
  • Application Hydraulic Equipment
  • For Use With Hydraulic Equipment
  • Standards Vickers 20-VQ, 35VQ, 104. ASTM D-130 is 1A
Megaphone How can we improve our Technical Specifications?


Formulated for most applications in industrial, marine, and mobile service where zinc-free fluids are desired. For high-pressure systems, systems with servo valves, NC control mechanisms, and all robotics.
Reduces wear through superior thin-film protection. Suited for use near water, in forestry, agriculture, golf courses, etc. Maintain stable viscosity through a wide range of temperatures.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.