Skip Content

Flotation Device,Automatic,Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Flotation Device, Automatic, Orange

Price: NA

Item no longer available


  • Item # 3URV8
  • Mfr. Model # 2000005011
  • UNSPSC # 46181507
  • Catalog Page # N/A
  • Shipping Weight 2.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInflatable Life Jacket
  • ColorOrange
  • MaterialHeavy-Duty Nylon Outer Shell
  • SizeUniversal
  • Closure TypeBelt
  • StandardsUSCG Approved Type V for Use when Worn on Uninspected Commercial Vessels Less Than 40' and Not Carrying Passengers for Hire. Approved Substitute for a Type II or III Personal Flotation Device when Worn and Used in Accordance with the Owner's Manual.
  • Features2" Adjustable Belt, Mesh Storage Bag, Carbon Dioxide Cylinder and Bobbin, Emergency Whistle on Bladder, Automatic Inflator with Single-Point Indicator, Oral Tube to Manually Inflate and Lanyard To Pull To Automatically Inflate
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

These lightweight flotation vests can be worn over your other gear, without obstructing movement like traditional PFDs. Strap it on and it lays flat on your chest until needed. Simply pull the activation cord and the vest inflates in seconds. If needed, a panel tube provides a manual inflation option. Durable nylon shell has quick, zippered access to rearming mechanism. Folds for easy storage.

• Min. 33.7-lb. buoyancy
• Reflective tape
• Fit chest sizes 30" to 52"

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.