Skip Content

Instant Adhesive,1In x 65 ft. Roll,Amber close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Instant Adhesive, 1In x 65 ft. Roll, Amber

Price $54.05 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4EWF9
  • Mfr. Model # MTR1065
  • UNSPSC # 31201601
  • Catalog Page # 3117
  • Shipping Weight 0.83 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInstant Adhesive
  • Size1" x 65 ft. Roll
  • Container TypeRoll
  • ColorAmber
  • Application Time1 to 5 sec.
  • Functional CureNot Specified
  • Full Cure5 sec.
  • Temp. Range0 Degrees to 180 Degrees F
  • Adheres ToBonds Plastics, Wood, Tile, Drywall, Carpet, Metal, Craft Foam, Styrofoam, Granite, Wallpaper, Canvas, Glass, Ceiling Tile, Cement, Foam Board, Fabrics, Paper, Fiberglass, Ceramics, And Laminates
  • CharacteristicsVOC Free, Convenience Of Tape With Strength Of Adhesive, Non Toxic, Acid Free, Instant Grip, No Mess, Waterproof, Weatherproof, Cleanly Removed, Holds Up To 2 Lbs Per Strip
  • ViscosityNot Specified
  • Tensile StrengthNot Specified
  • StandardsASTM D4236
  • Gap FillNot Specified
  • ApplicationBonds Plastics, Wood, Tile, Drywall, Carpet, Metal, Craft Foam, Styrofoam, Granite, Wallpaper, Canvas, Glass, Ceiling Tile, Cement, Foam Board, Fabrics, Paper, Fiberglass, Ceramics, and Laminates
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Double-Sided Adhesive Tape
• VOC free Application time: 1 to 5 sec. Temp. range: 0° to 180°F Amber color
Multipurpose liquid adhesive tape creates a permanent, waterproof, weatherproof bond on even or uneven surfaces and holds up to 2 lb. per piece. Removes cleanly and can be cut to size.
Meets ASTM standards.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.