Skip Content

Amber 1" x 5 ft. Roll Instant Adhesive, Roll Container Type, 1 to 5 sec. Application Time close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Amber 1" x 5 ft. Roll Instant Adhesive, Roll Container Type, 1 to 5 sec. Application Time

Price $8.17 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4EWF5
  • Mfr. Model # MTR500
  • UNSPSC # 31201601
  • Catalog Page # N/A
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Double-Sided Adhesive Tape
• VOC free Application time: 1 to 5 sec. Temp. range: 0° to 180°F Amber color
Multipurpose liquid adhesive tape creates a permanent, waterproof, weatherproof bond on even or uneven surfaces and holds up to 2 lb. per piece. Removes cleanly and can be cut to size.
Meets ASTM standards.

View More

Technical Specs

  • Item Instant Adhesive
  • Size 1" x 5 ft. Roll
  • Container Type Roll
  • Color Amber
  • Application Time 1 to 5 sec.
  • Functional Cure Not Specified
  • Full Cure 5 sec.
  • Temp. Range 0 Degrees to 180 Degrees F
  • Adheres To Bonds Plastics, Wood, Tile, Drywall, Carpet, Metal, Craft Foam, Styrofoam, Granite, Wallpaper, Canvas, Glass, Ceiling Tile, Cement, Foam Board, Fabrics, Paper, Fiberglass, Ceramics, And Laminates
  • Characteristics VOC Free, Convenience Of Tape With Strength Of Adhesive, Non Toxic, Acid Free, Instant Grip, No Mess, Waterproof, Weatherproof, Cleanly Removed, Holds Up To 2 Lbs Per Strip
  • Viscosity Not Specified
  • Tensile Strength Not Specified
  • Standards ASTM D4236
  • Gap Fill Not Specified
  • Application Bonds Plastics, Wood, Tile, Drywall, Carpet, Metal, Craft Foam, Styrofoam, Granite, Wallpaper, Canvas, Glass, Ceiling Tile, Cement, Foam Board, Fabrics, Paper, Fiberglass, Ceramics, and Laminates
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.