Skip Content

 
Clear/Yellow Urethane Wall/ABS Helix Industrial Ducting Hose close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Clear/Yellow Urethane Wall/ABS Helix Industrial Ducting Hose

Technical Specs

  • Item Industrial Ducting Hose 
  • Material Urethane 
  • Color Clear/Yellow 
Inside Dia.
Please Select
Length
Please Select
Vacuum Rating
Please Select
Bend Radius
Please Select
Max. Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
13 Products
Compare /
Item #
Mfr.
Model #
Inside Dia.
Length
Vacuum Rating
Bend Radius
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
213101502625-10
1-1/2"
25 ft.
28" Hg
2.0"
40 psi

$191.75 / each

Enter location to check availability
Catalog Page #  3175 

Price $191.75 / each

Technical Specs

  • Item Industrial Ducting Hose
  • Material Urethane
  • Color Clear/Yellow
  • Inside Dia. 1-1/2"
  • Length 25 ft.
  • Vacuum Rating 28" Hg
  • Bend Radius 2.0"
  • Max. Pressure 40 psi
213101502650-10
1-1/2"
50 ft.
28" Hg
2.0"
40 psi

$378.50 / each

Enter location to check availability
Catalog Page #  3175 

Price $378.50 / each

Technical Specs

  • Item Industrial Ducting Hose
  • Material Urethane
  • Color Clear/Yellow
  • Inside Dia. 1-1/2"
  • Length 50 ft.
  • Vacuum Rating 28" Hg
  • Bend Radius 2.0"
  • Max. Pressure 40 psi
213102002625-10
2"
25 ft.
26" Hg
2.3"
34 psi

$330.50 / each

Enter location to check availability
Catalog Page #  3175 

Price $330.50 / each

Technical Specs

  • Item Industrial Ducting Hose
  • Material Urethane
  • Color Clear/Yellow
  • Inside Dia. 2"
  • Length 25 ft.
  • Vacuum Rating 26" Hg
  • Bend Radius 2.3"
  • Max. Pressure 34 psi
213102002650-10
2"
50 ft.
26" Hg
2.3"
34 psi

$664.00 / each

Enter location to check availability
Catalog Page #  3175 

Price $664.00 / each

Technical Specs

  • Item Industrial Ducting Hose
  • Material Urethane
  • Color Clear/Yellow
  • Inside Dia. 2"
  • Length 50 ft.
  • Vacuum Rating 26" Hg
  • Bend Radius 2.3"
  • Max. Pressure 34 psi
213102502625-10
2-1/2"
25 ft.
26" Hg
2.8"
32 psi

$418.50 / each

Enter location to check availability
Catalog Page #  3175 

Price $418.50 / each

Technical Specs

  • Item Industrial Ducting Hose
  • Material Urethane
  • Color Clear/Yellow
  • Inside Dia. 2-1/2"
  • Length 25 ft.
  • Vacuum Rating 26" Hg
  • Bend Radius 2.8"
  • Max. Pressure 32 psi
213102502650-10
2-1/2"
50 ft.
26" Hg
2.8"
32 psi

$574.00 / each

Enter location to check availability
Catalog Page #  3175 

Price $574.00 / each

Technical Specs

  • Item Industrial Ducting Hose
  • Material Urethane
  • Color Clear/Yellow
  • Inside Dia. 2-1/2"
  • Length 50 ft.
  • Vacuum Rating 26" Hg
  • Bend Radius 2.8"
  • Max. Pressure 32 psi
213103002625-10
3"
25 ft.
26" Hg
3"
31 psi

$496.75 / each

Enter location to check availability
Catalog Page #  3175 

Price $496.75 / each

Technical Specs

  • Item Industrial Ducting Hose
  • Material Urethane
  • Color Clear/Yellow
  • Inside Dia. 3"
  • Length 25 ft.
  • Vacuum Rating 26" Hg
  • Bend Radius 3"
  • Max. Pressure 31 psi
213103002650-10
3"
50 ft.
26" Hg
3"
31 psi

$990.50 / each

Enter location to check availability
Catalog Page #  3175 

Price $990.50 / each

Technical Specs

  • Item Industrial Ducting Hose
  • Material Urethane
  • Color Clear/Yellow
  • Inside Dia. 3"
  • Length 50 ft.
  • Vacuum Rating 26" Hg
  • Bend Radius 3"
  • Max. Pressure 31 psi
213104002625-10
4"
25 ft.
22" Hg
4"
30 psi

$698.50 / each

Enter location to check availability
Catalog Page #  3175 

Price $698.50 / each

Technical Specs

  • Item Industrial Ducting Hose
  • Material Urethane
  • Color Clear/Yellow
  • Inside Dia. 4"
  • Length 25 ft.
  • Vacuum Rating 22" Hg
  • Bend Radius 4"
  • Max. Pressure 30 psi
213104002650-10
4"
50 ft.
22" Hg
4"
30 psi

$1,383.00 / each

Enter location to check availability
Catalog Page #  3175 

Price $1,383.00 / each

Technical Specs

  • Item Industrial Ducting Hose
  • Material Urethane
  • Color Clear/Yellow
  • Inside Dia. 4"
  • Length 50 ft.
  • Vacuum Rating 22" Hg
  • Bend Radius 4"
  • Max. Pressure 30 psi
213106002625-10
6"
25 ft.
10" Hg
6.5"
25 psi

$1,037.00 / each

Enter location to check availability
Catalog Page #  3175 

Price $1,037.00 / each

Technical Specs

  • Item Industrial Ducting Hose
  • Material Urethane
  • Color Clear/Yellow
  • Inside Dia. 6"
  • Length 25 ft.
  • Vacuum Rating 10" Hg
  • Bend Radius 6.5"
  • Max. Pressure 25 psi
213106002650-10
6"
50 ft.
10" Hg
6.5"
25 psi

$1,920.00 / each

Enter location to check availability
Catalog Page #  3175 

Price $1,920.00 / each

Technical Specs

  • Item Industrial Ducting Hose
  • Material Urethane
  • Color Clear/Yellow
  • Inside Dia. 6"
  • Length 50 ft.
  • Vacuum Rating 10" Hg
  • Bend Radius 6.5"
  • Max. Pressure 25 psi
213108002625-10
8"
25 ft.
9" Hg
9"
25 psi

$1,611.00 / each

Enter location to check availability
Catalog Page #  3175 

Price $1,611.00 / each

Technical Specs

  • Item Industrial Ducting Hose
  • Material Urethane
  • Color Clear/Yellow
  • Inside Dia. 8"
  • Length 25 ft.
  • Vacuum Rating 9" Hg
  • Bend Radius 9"
  • Max. Pressure 25 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More