Skip Content

Portable Combustion Analyzer,NOX Sensor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Combustion Analyzer, NOX Sensor

Price $2,562.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

Required Accessories

  • Item # 6CMR9
  • Mfr. Model # C157KIT
  • UNSPSC # 41113102
  • Catalog Page # 882
  • Shipping Weight 11.68 lbs.
Country of Origin United KingdomCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Combustion Analyzer Kit
  • TypeNOX Sensor
  • Fuel TypeNatural Gas, Propane, Light and Heavy Oil, Bio Fuel, Wood
  • Combustion Efficency0.1 to 99.9%
  • Oxygen Concentration0 to 21%
  • Carbon Dioxide Concentration0 to 20%
  • Carbon Monoxide Measurement Range0 to 2000 ppm
  • Primary/Ambient Air Temp.20 to 2400 Degrees F
  • Stack Temp.20 to 2400 Degrees F
  • Pressure/Draft+/-32 In. WC
  • Nitric Oxide Measurement Range0 to 100 ppm
  • Excess Air0 to 250%
  • DisplayLCD
  • Battery Type(4) AA
  • IncludesProbe, Hose Assembly, Batteries, IR Printer, (2) K Type Temperature Probes, (2) Pressure Hoses, True Draft Probe, Gas Pressure Hose, AC Adapter, (2) Rolls Printer Paper, (2) particle filters, Carrying Case and Instructions
  • Manufacturers Warranty Length5 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.