Skip Content

Portable Combustion Meter,CO,CO2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Combustion Meter, CO, CO2

Price $673.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15U824
  • Mfr. Model # C20
  • UNSPSC # 41113102
  • Catalog Page # 882
  • Shipping Weight 3.65 lbs.
Country of Origin United KingdomCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Combustion Meter
  • TypeDigital Electronic, CO, CO2
  • Fuel TypeLight Oil, Propane, Natural Gas, Heavy Oil, and Wood
  • Carbon Dioxide Concentration0 to 30%
  • Carbon Monoxide Measurement Range0 to 1999 ppm
  • DisplayLCD
  • Battery TypeAA
  • IncludesAnalyzer, Probe Hose Assembly, (4) AA Batteries, EOS Technology, Carrying Case and Instructions
  • Manufacturers Warranty Length5 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Needs to check %CO2 from a chamber that has to be always at 5% CO2. The chamber has a sample port so % CO2 can be tested (Grainger account number 872881909)
11 months ago
by
Read all my Q&A
 
Please wait while more information about eqiserv is loaded.
Additional information about eqiserv could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This product reads Carbon Dioxide in Percent. This is a direct measurement between 0 to 30% CO2 concentration.
11 months ago
by
Read all my Q&A
 
Please wait while more information about Product Solutions Expert is loaded.
Additional information about Product Solutions Expert could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-08-31T19:52:18.547-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15U824, prod, sort_default
1 of 1
  • 2015-08-31T19:52:18.549-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15U824, prod, sort_default
1 of 1