Skip Content

Industrial Combustion Analyzer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Industrial Combustion Analyzer

Price $2,498.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6CMT2
  • Mfr. Model # K905
  • UNSPSC # 41113102
  • Catalog Page # 785
  • Shipping Weight 9.85 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Handheld 4-gas analyzer tests combustion with high concentrations of CO; customizable for emissions testing. 11 fuel choices. Includes AC charger. Measures O2 and CO. Calculates CO2, efficiency, and excess air.

View More

Technical Specs

  • Item Industrial Combustion Analyzer
  • Type Digital Electronic
  • Fuel Type Natural Gas, Propane, Town Gas, Gascor, Light and Heavy Oil, Butane, Anthracite, Coke, Coal, Kinsale Gas
  • Combustion Efficency 0.1 to 99.9%
  • Oxygen Concentration 0 to 21%
  • Carbon Dioxide Concentration 0 to 99.9%
  • Carbon Monoxide Measurement Range 0 to 10,000 ppm
  • Primary/Ambient Air Temp. 32 to 1122 Degrees F
  • Stack Temp. 32 to 1122 Degrees F
  • Pressure/Draft +/-60 In. WC
  • Excess Air 0 to 250%
  • Display LCD
  • Battery Type Sealed Lead Acid
  • Includes Probe, Hose Assembly, AC Charger, Carrying Case and Instructions
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.