Skip Content

Digital Manometer,-60 to +60 In.WG close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Digital Manometer, -60 to +60 In.WG

Price $236.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9LHH8
  • Mfr. Model # EM201
  • UNSPSC # 41103311
  • Catalog Page # 815
  • Shipping Weight 0.93 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Micromanometer
  • Pressure Range-60 to +60 In. WG
  • Max. Pressure10 psi
  • Accuracy+/- 1 % of Reading
  • DisplayBacklit
  • Operating Temp. Range32 Degrees to 104 Degrees F
  • Battery Type9V
  • Includes(2) Pressure Tubes with Brass Fitting and 9V Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 4 out of 5 by 1reviewer.
  • 2015-07-03T20:41:00.931-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_9LHH8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
2 answers

What accessories come with this?

2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about JMac is loaded.
Additional information about JMac could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hose barbs, hoses, and instructions
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about warren55 is loaded.
Additional information about warren55 could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0

Answer: 
Per the vendors website this item includes:
-Pressure Tubes w/ Brass Fitting 2(BF100)
-Battery (9V)
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-07-03T20:19:03.451-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9LHH8, prod, sort_default
1 of 1
  • 2015-07-03T20:19:03.452-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9LHH8, prod, sort_default
1 of 1