Skip Content

Single Input Digital Manometer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Single Input Digital Manometer

Price $122.90 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6CMT9
  • Mfr. Model # EM151
  • UNSPSC # 41103311
  • Catalog Page # 815
  • Shipping Weight 0.81 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Manometer
  • Pressure Range-20 to +20 In WC
  • Operating Range-20 to 20 In WC (-4.98 to 4.98 KPa)
  • Max. Pressure10 PSI (Input Pressure)
  • Accuracy+/- 1%
  • Display4 Digit LCD
  • Resolution0.01
  • Operating Temp. Range32 Degrees to 104 Degrees F
  • For Use WithAir and Compatible Gases
  • Connection TypeTapered Hose Barb
  • Battery Type9V
  • IncludesSample Tube, 1/4" NPT to Hose Barb Adapter, Magnetic Protective Boot, 9V Battery and Instructions
  • Manufacturers Warranty Length3 Years
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
how well does this one compare to the dwyer model?
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about 444RPW is loaded.
Additional information about 444RPW could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: These meters can be ordered with NIST calibration certification from UEI. A comparison would depend on which Dwyer model is being referenced. UEI as a brand compares favorably to Dwyer.
Thank you for using Grainger Ask and Answer
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0

Answer: 
This product is factory calibrated and cannot be field calibrated. With NIST Certification the unit is tested under load to ensure it is within accuracy standards.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about national01 is loaded.
Additional information about national01 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
This unit has extra features. Rubberized Magnetic Protective Boot for hands free operation. Brass fitting and 1/4 inch measuring tube. Both read up to plus or minus 20 inches of WC, and can have NIST Certification.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about national01 is loaded.
Additional information about national01 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Field of Industry:: COMERCIAL LAUNDRY EQUIP.
Product used for:: GAS DRYERS
Years purchasing from Grainger:: 10
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about SCRUFFY is loaded.
Additional information about SCRUFFY could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:
Grainger part number 6CMT9 will measure water column. This abbreviation is inches water gauge, and is the same as inches H2O, or inches water column.

Thank you for using Grainger Ask and Answer
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-03-27T19:43:29.622-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6CMT9, prod, sort_default
1 of 1
  • 2015-03-27T19:43:29.625-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6CMT9, prod, sort_default
1 of 1