Skip Content

Digital Clamp Meter,400A,750V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Digital Clamp Meter, 400A, 750V

Price $240.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8LUK9
  • Mfr. Model # DL389
  • UNSPSC # 41113648
  • Catalog Page # 687
  • Shipping Weight 2.05 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This digital clamp meter has true RMS accuracy, a backlit dual display, a work light, and a noncontact voltage tester. It measures temperature, capacitance, and frequency/duty cycle.

View More

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 400
  • Max. DC Amps 2000
  • Max. AC Volts 750
  • Max. DC Volts 1000
  • Max. Ohms 40M Ohms
  • Jaw Capacity 1-1/4"
  • Temp. Range -22 Degrees to 752 Degrees F (K type)
  • Counts 4000
  • Battery Type AAA
  • Safety Rating CAT III 600V, CAT II 1000V
  • AC Response Average
  • Capacitance 4000uF
  • Memory Min./Max.
  • Includes Test Leads, Zippered Case, K Type Temperature Probe
  • Data Hold Yes
  • Auto Power Off Yes
  • AC Current Accuracy +/-2% +4 Digits
  • Special Features Detachable Clamp Head, Input Jack Lock
  • Manufacturers Warranty Length 3 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.