Skip Content

Dew Point Mtr,0 to 100 per Rel Hum Rnge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Dew Point Mtr, 0 to 100 per Rel Hum Rnge

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 9TDG8
  • Mfr. Model # DTH31
  • UNSPSC # 41112302
  • Catalog Page # 751
  • Shipping Weight 0.34 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Handheld meter features triple display that shows 3 parameter readings simultaneously. Provides fast and accurate wet bulb, dry bulb, and dew point measurements.

View More

Technical Specs

  • Item Dew Point Meter
  • Relative Humidity Range 0 to 100%
  • Humidity Accuracy +/-3%
  • Temp. Range (F) -4 Degrees to 122 Degrees F
  • Temp. Accuracy (F) +/-1 Degrees F
  • Wet Bulb Temperature Range -69 Degrees to 122 Degrees F
  • Dew Point Range -90.4 Degrees to 122 Degrees F
  • Humidity Resolution 0.01
  • Temp. Range (C) -20 Degrees to 50 Degrees C
  • Temp. Accuracy (C) +/-0.6 Degrees C
  • Temp. Resolution (F) 0.1 Degrees F
  • Temp. Resolution (C) 0.1 Degrees C
  • Sensor Type Polymer Film
  • Display Digital 3 Line LCD
  • Memory Min/Max
  • Battery Type (2) AAA
  • Auto Power Off Yes
  • Data Hold Yes
  • Response Time 60 sec.
  • Special Features Low Battery Indicator, Pocket Size Design, Reset
  • Includes Instruction Manual
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.