Skip Content

Combustion Analyzer,CO2/CO close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Combustion Analyzer, CO2/CO

Price $737.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 33H561
  • Mfr. Model # Smartbell Plus
  • UNSPSC # 41113102
  • Catalog Page # 882
  • Shipping Weight 3.4 lbs.
Country of Origin United KingdomCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCombustion Meter
  • TypeCO2/CO
  • Fuel TypeLight Oil, Propane, Natural gas, Heavy Oil, and Wood
  • Combustion Efficency0.1 to 99.9%
  • Oxygen Concentration0 to 21%
  • Carbon Dioxide Concentration0 to 20%
  • Carbon Monoxide Measurement Range0 to 1999ppm
  • Primary/Ambient Air Temp.32 to 122 Degrees F
  • Stack Temp.32 to 1112 Degrees F
  • DisplayLCD
  • Battery TypeAA
  • IncludesAnalyzer, Flue Probe, Water Trap, Particle Filter, Protective Rubber Boot with Magnet, Carrying Case
  • Manufacturers Warranty Length5 Years
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Uses EOS sensor technology for reduced cost of ownership in residential system installation and verification.

• Measures CO and CO2
• Stack temperature

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
we just purchaced this analyzer but i'm looking for the replacement partical filters that go inside the water trap.
3 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about hosler is loaded.
Additional information about hosler could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: The replacement Particle Filters for UEI Test Instruments # 33H561 is Grainger Item # 6CMN0, 10 pk of filters.

Thank you for using Grainger Ask and Answer.
3 months ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-25T19:41:42.469-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_33H561, prod, sort_default
1 of 1
  • 2015-04-25T19:41:42.471-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_33H561, prod, sort_default
1 of 1