Skip Content

Capacitance Meter,200 pF to 20 mF close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Capacitance Meter, 200 pF to 20 mF

Price $77.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 60016 (Change)

Go

Invalid Zip Code

ARLINGTON HEIGHTS branch 149

  • Item # 9JGF0
  • Mfr. Model # DCM3
  • UNSPSC # 41113604
  • Catalog Page # 788
  • Shipping Weight 0.75 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCapacitance Meter
  • Capacitance Range200 pF to 20 mF (20,000 micronF)
  • Accuracy+/-1% Reading
  • Display3-1/2 Digit LCD
  • Auto Power OffYes
  • Test Frequencies8.2, 82, 820 Hz
  • Battery Type9V
  • FeaturesNine Ranges, Zero Adjustment, Over Range Indication, Polarity Indication, Display Refresh Rate 2.5 sec., Low Battery Indication, Fuse Protected Input
  • IncludesBattery
  • Manufacturers Warranty Length1 yr.

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Tester features 9 ranges, zero adjustment, over-range, and polarity indicators. Ranges from 200 pF to 20 mF.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.