Skip Content

Anemometer with Humidity,0.3 to 35 mps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Anemometer with Humidity, 0.3 to 35 mps

UEI TEST INSTRUMENTS

Price: $251.50 / each

Please sign in or register to access lists

  • Item # 9WP68
  • Mfr. Model # DAFM3B
  • UNSPSC # 41112501
  • Catalog Page # N/A
  • Shipping Weight 2.12 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemAnemometer
  • Sensing MethodRotating Vane and Thermistor
  • Data LoggingNo
  • Humidity SensingYes
  • Velocity (FPM)1 to 114
  • Velocity (MPS)0.3 to 35
  • Air Velocity Accuracy+/-5%
  • Air Volume0 to 99,999 cfm
  • Temp. Range-4 Degrees to 140 Degrees F
  • Temp. Accuracy+/-1 Degrees F
  • Relative Humidity Range0 to 100%
  • Humidity Accuracy+/-3% @ 10 to 60% RH, +/-5% @ Other Range
  • Dew Point Range-90 Degrees to 158 Degrees F
  • Probe Size2.83" dia.
  • Cord Length3.9 ft.
  • DisplayLarge LCD
  • Data HoldYes
  • Auto Power OffYes
  • Power Source9V Alkaline Battery or 200mA Adapter
  • Special FeaturesWB, DP, RH, AT
  • IncludesVane Sensor, Battery, Hard Carry Case, Instruction Manual
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Anemometer also measures air velocity, relative humidity, wet and dry bulb, and air temperature.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.