Skip Content

U-Channel,6063AL,1/2 In Leg,1 1/2 Inx8ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

U-Channel, 6063AL, 1/2 In Leg, 1 1/2 Inx8ft

Price $13.87 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6ALZ0
  • Mfr. Model # 6ALZ0
  • UNSPSC # 30101806
  • Catalog Page # 3071
  • Shipping Weight 2.65 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemU-Channel
  • TypeCorrosion Resistant
  • MaterialAluminum
  • Alloy Type6063
  • Leg Length1/2"
  • Base Width1-1/2"
  • Wall Thickness0.125"
  • Length8 ft.
  • FinishMill
  • TemperT52
  • Leg Length Tolerance+/-0.009"
  • Base Width Tolerance+/-0.014"
  • Wall Thickness Tolerance+/-0.007"
  • Length Tolerance+/-1.000"
  • Tensile Strength (PSI)27,000
  • Typical Yield Strength (PSI)21,000
  • Typical Hardness60
  • Hardness ScaleBHN
  • StandardsASTMB221
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Can I get stock cut into sections?

I can't get 8 ft lengths through the mail. Can I get the stock cut?
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about LionelMandrake is loaded.
Additional information about LionelMandrake could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We do not have the capability to cut these u-channels here in our facility. Thank you for using Grainger.com Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
So for item 6ALZ0, base width = 1 1/2" and wall thickness = 1/8", the inner channel dimension will be 1 1/4"? Thanks for the clarification!
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about adventurelad is loaded.
Additional information about adventurelad could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes that is correct!

Thanks for using Ask & Answer.
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-24T20:13:05.547-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6ALZ0, prod, sort_default
1 of 1
  • 2015-05-24T20:13:05.766-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6ALZ0, prod, sort_default
1 of 1