Skip Content

 
Compound Gauge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Compound Gauge


Technical Specs

  • ItemCompound Gauge 
  • Gauge TypeProcess 
  • Dial Size4-1/2" 
  • Connection Size1/2" ANPT 
  • Connection LocationLower 
  • Accuracy+/-0.5% 
  • Case MaterialPET (Polyethylene Terephthalate) 
Range
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
3 Products
Compare /
Product #
Mfr.
Model #
Range
Price
Qty
Please use Qty box to add item(s) to cart.
1981
30" Hg Vac to 0 to 30 psi

$65.41 / each

Enter location to check availability
Compound Gauge,30 Hg to 0 to 30 psi
Catalog Page #  NA

Clearance Price $65.41 / each

Price $111.50 / each

Technical Specs

  • ItemCompound Gauge
  • Gauge TypeProcess
  • Range30" Hg Vac to 0 to 30 psi
  • Dial Size4-1/2"
  • Connection Size1/2" ANPT
  • Connection LocationLower
  • Accuracy+/-0.5%
  • Case MaterialPET (Polyethylene Terephthalate)
1980
30" Hg Vac to 30 psi

$22.00 / each

Enter location to check availability
Compound Gauge,30 Hg to 30 psi,4-1/2In
Catalog Page #  NA

Clearance Price $22.00 / each

Price $86.20 / each

Technical Specs

  • ItemCompound Gauge
  • Gauge TypeProcess
  • Range30" Hg Vac to 30 psi
  • Dial Size4-1/2"
  • Connection Size1/2" ANPT
  • Connection LocationLower
  • Accuracy+/-0.5%
  • Case MaterialPET (Polyethylene Terephthalate)
1980
30" Hg Vac to 60 psi

$11.17 / each

Enter location to check availability
Compound Gauge,30 Hg to 60 psi,4-1/2In
Catalog Page #  NA

Clearance Price $11.17 / each

Price $86.20 / each

Technical Specs

  • ItemCompound Gauge
  • Gauge TypeProcess
  • Range30" Hg Vac to 60 psi
  • Dial Size4-1/2"
  • Connection Size1/2" ANPT
  • Connection LocationLower
  • Accuracy+/-0.5%
  • Case MaterialPET (Polyethylene Terephthalate)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More