Skip Content

Strap,Two Hole,EMT 1 In,Pk100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Strap, Two Hole, EMT 1 In, Pk100

Price $36.05 / pkg. of 100

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3LV31
  • Mfr. Model # 3LV31
  • NSN # 5340-00-190-6805
  • UNSPSC # 39121701
  • Catalog Page # 561
  • Shipping Weight 2.9 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTwo Hole Conduit Pipe Strap
  • EMT Size (In.)1
  • Material of ConstructionSteel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Conduit Supports
Use to hang conduit or cables from walls and ceiling.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
For the 1" and the 1-1/4".
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Clark5252 is loaded.
Additional information about Clark5252 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For 3LV31 - The Dimensions (inches) of the 1" is as follows: L = 3.03", W= 0.67", H= 1.15"; Minimum Inner Diameter 1.168"; The Hole to Hole measurement is: 2.3125"

For 3LV32 - The Dimensions (inches) of the 1-1/4" is as follows: L = 3.71", W= 0.74", H= 1.50"; Minimum Inner Diameter 1.515"; The Hole to Hole measurement is: 3.125"

Thank you for using Grainger Ask & Answer.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about TPSMRLGD is loaded.
Additional information about TPSMRLGD could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-29T19:41:24.812-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3LV31, prod, sort_default
1 of 1
  • 2015-08-29T19:41:24.814-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3LV31, prod, sort_default
1 of 1