Skip Content

Tube Bender Set,One Handed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tube Bender Set, One Handed

Price $246.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6AWP9
  • Mfr. Model # 6AWP9
  • UNSPSC # 23171703
  • Catalog Page # 3761
  • Shipping Weight 9.21 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tube Bender Set
  • Type One Handed Ratchet
  • Outside Dia. Tubing (In.) 1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 7/8
  • Centerline Bend Radius 1 -3/16 for 3/8 OD; 1 -3/8 for 1/2 OD; 1-15/16 for 5/8 OD; 2-15/16 for 3/4 OD; 3-3/8 for 7/8 OD
  • Bend Angle (Deg.) 0 to 90
  • Markings Index Marks
  • Handle Type Long, Non-Cushioned
  • Construction Die Cast Aluminum
  • Features Open Bending Frame, Mechanical Ratchet Feed
  • Application Soft Copper, Aluminum and Light Wall Hydraulic Tubing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I would like to order a replacement cutter wheel for the tube cutter that came as part of the tube bending kit. But, don't know who makes the tool, or where to purchase replacement/repair parts.
10 months ago
by
Read all my Q&A
 
Please wait while more information about alfie1 is loaded.
Additional information about alfie1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I am wondering if this could be used for thin walled stainless steel tubing...wall thicknesses .035" and .049"
Gender: Male
Field of Industry:: student
Product used for:: prototype
Years purchasing from Grainger:: 0
3 years, 9 months ago
by
Charlotte, NC, USA
Read all my Q&A
 
Please wait while more information about Logan is loaded.
Additional information about Logan could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following
Unfortunately, we will need to know the diameters of the tubing with these wall thickness specifications to provide an accurate answer. This tube bender kit is designed for the plumbing/HVAC industry, and typically will be effective with soft materials, like copper and aluminum.
Thank you for using Grainger Ask and Answer
Disclaimer
The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.
3 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:09:01.755-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6AWP9, prod, sort_default
1 of 1
  • 2016-02-06 T20:09:01.757-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6AWP9, prod, sort_default
1 of 1