Skip Content

 
close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Truck and Trailer Light Box


Technical Specs

  • Item Truck and Trailer Light Box 
  • For Use With 4" Round Truck and Trailer Lights 
  • Color Black 
  • Material Steel 
  • Height 6" 
  • Width 3" 
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Length
Price
Qty
Please use Qty box to add item(s) to cart.
3WUT2
12"

$68.80 / each

Enter location to check availability
Catalog Page #  NA

Price $68.80 / each

Technical Specs

  • Item Truck and Trailer Light Box
  • For Use With 4" Round Truck and Trailer Lights
  • Color Black
  • Material Steel
  • Length 12"
  • Height 6"
  • Width 3"
3WUT6
18"

$101.75 / each

Enter location to check availability
Catalog Page #  NA

Price $101.75 / each

Technical Specs

  • Item Truck and Trailer Light Box
  • For Use With 4" Round Truck and Trailer Lights
  • Color Black
  • Material Steel
  • Length 18"
  • Height 6"
  • Width 3"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More