Skip Content

Trigger Spray Bottle,32 oz.,Wht/Grn,PK3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Trigger Spray Bottle, 32 oz., Wht/Grn, PK3

Price $14.37 / pkg. of 3

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3KMA3
  • Mfr. Model # 130296
  • UNSPSC # 52151644
  • Catalog Page # N/A
  • Shipping Weight 0.55 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTrigger Spray Bottle
  • Size32 oz.
  • ColorWhite/Green
  • MaterialHDPE
  • IncludesBottle and Trigger Sprayer
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Is this bottle graduated?

4 weeks, 2 days ago
by
Read all my Q&A
 
Please wait while more information about gaby09 is loaded.
Additional information about gaby09 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per Supplier item 3kma3 is graduated every 1 oz.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
3 weeks, 2 days ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about ConcreteGuy is loaded.
Additional information about ConcreteGuy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Refillable and reusable sprayers are made of high-density polyethylene for chemical resistance. Fully adjustable nozzle changes spray pattern from direct jet to a fine mist with a quick turn.

Thank you for using Grainger Ask & Answer
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
-8points
0out of 8found this answer helpful.
Was this helpful?helpful0unhelpful8
  • 2015-08-27T19:51:22.754-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3KMA3, prod, sort_default
1 of 1
  • 2015-08-27T19:51:22.756-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3KMA3, prod, sort_default
1 of 1