Skip Content

Trailer/Crane Dock Bumper,Rubber,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Trailer/Crane Dock Bumper, Rubber, PK2

Price $37.85 / pkg. of 2

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2MYR7
  • Mfr. Model # 2MYR7
  • UNSPSC # 24101805
  • Catalog Page # 1550
  • Shipping Weight 7.25 lbs.
Country of Origin IndiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTrailer/Crane Dock Bumper
  • Bumper MaterialRubber
  • Overall Width3-1/2"
  • Overall Height6-1/4"
  • Overall Depth3-5/8"
  • Bumper ShapeRectangular
  • Number of Mounting Holes2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Trailer/Crane Bumpers
• Priced and sold in sets of 2
Mount directly onto truck trailers and cranes to protect them from contact with docks, buildings, or other trailers and cranes. Mounting hardware not included. No. 2MYR7 includes steel washers molded in bottom of access holes.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Fran1 is loaded.
Additional information about Fran1 could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The bolt holes are 5/8" diameter, and spaced 3 1/2" on center.

Thank you for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
specs?
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Cando is loaded.
Additional information about Cando could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: the bumper will be damaged with the pressure about 8 mpa about 1160psi.

Thank you for using Grainger Ask and Answer.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-02T19:43:42.520-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2MYR7, prod, sort_default
1 of 1
  • 2015-09-02T19:43:42.522-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2MYR7, prod, sort_default
1 of 1